Shop All Cordless Tool Accessories
Acdelco
Battery Pack G12 12V Lith
Mfr # AB1207LA
Zoro # G6489568
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Battery Capacity 2 Ah
- Cordless Tool Battery Type Li-ion
- Features Light Weight and Slim Design; Thermal Protection Circuit; Higher Cell Capacity per Unit Weight; Low Self-discharge; No Memory Effect
- For Use With G12 Compact Series Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # AB1207LA
- Zoro # G6489568
- Country of Origin Taiwan, Province of China
- Category Cordless Tool Accessories
Details
Voltage | 12V DC |
Battery Capacity | 2 Ah |
Cordless Tool Battery Type | Li-ion |
Features | Light Weight and Slim Design; Thermal Protection Circuit; Higher Cell Capacity per Unit Weight; Low Self-discharge; No Memory Effect |
Item | Battery Pack |
For Use With | G12 Compact Series Tools |
Description
Battery Pack G12 12V Lith
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Pin Punch, 1/8" X 5/16" X 4-3/4" Long (D058003)
- HHIP HHIP 2.5 X 2.75 X 2" V-Block & 3/8" Edge & Center Finder (9999-0002)
- CRAFTSMAN Wrenches, 11mm Short Combination Wrench (CMMT12084)
- HOUGEN Replacement pilots for 11005 arbor, 3 pack (11027)
- ACDELCO G12 Series Li-ion Battery Charger (ADC12US07-99)
- ACDELCO P20 series 20V Li-ion battery, 4.0 Ah (AB2027LA-2)
- ACDELCO G12 Series 12V Li-Ion Battery, Black (AB1207LA)
- ACDELCO G12 Series 12V Li-Ion Battery, 2-pk, AB1207LA-P2 (AB1207LA-P2)
- BOSCH Battery Pack, 18 V Battery, 4 Ah, 0.9 hr Charging (GBA18V40)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Cp3.0 3 Ah Battery (ML48-11-1835)
- MILWAUKEE TOOL M18 Power Source (49-24-2371)
- Acdelco Cordless Tools