Shop All Jumper Cables, Clips & Clamps
Acdelco
Battery Jumper Cable, 20771932
Mfr # 20771932
Zoro # G3024053
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.25 in
- Conductor Type Stranded
- Conductor Material Copper
- Width (in) 12.75 in
- End 1 Type Ring Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 20771932
- Zoro # G3024053
- UPC # 21625761701
- Country of Origin Mexico
- Category Jumper Cables, Clips & Clamps
Dimensions
Length | 13.25 in |
Width (in) | 12.75 in |
Height (in) | 4.5 in |
Details
Conductor Type | Stranded |
Conductor Material | Copper |
Item | Alternator Battery Jumper Cable |
End 1 Type | Ring Terminal |
End 2 Type | Ring Terminal |
Insulation Color | Red |
Description
ACDelco GM Original Equipment Alternator Cable is a GM-recommended replacement component for one or more of the following vehicle systems: ignition, starting and charging, body-electrical and lighting, and/or engine fuel management. This original equipment cable will provide the same performance, durability, and service life you expect from General Motors. AC Delco battery jumper cable's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-29/32 x 2-1/4 in. (PA2226)
- DC CARGO Flatbed Kit - Straps + Corner Protectors (430YWSFH10KIT5)
- MARTIN TOOLS Wrench Set, 3/8" dia. (BC8K)
- SKF Shaft Seal, 2-5/8 x 3-11/32 x 3/8", CRWA1, NBR (26124)
- FLEMING SUPPLY Jumper Cables Fleming Supply - 12 Ft. - 10 Gauge with Storage Case (927536EFK)
- QUICKCABLE Alligator Clip, 5A, PK100 (602007-100)
- GARDNER BENDER Gardner Bender 14-630 Battery Clamp, 30 Amp, Copper Clad-1rd, 1blk - 2 pk. (14-630)
- SPARTAN POWER 4 AWG Heavy Duty Jumper Cables (15 Feet) (JUMPER15FT4AWG)
- SUPCO Alligator Clips, PK2 (T1197)
- SPARTAN POWER 4 AWG Heavy Duty Jumper Cables (20 Feet) (JUMPER20FT4AWG)
- SPARTAN POWER 1/0 AWG Heavy Duty Jumper Cables (10 Feet) (JUMPER10FT1/0)
- Acdelco Jumper Cables, Clips & Clamps