Shop All Automotive Battery Accessories
Acdelco
Battery Cable, 22754271
Mfr # 22754271
Zoro # G5414812
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Polarity Negative
- Height 2.85 in
- Conductor Material Copper
- Length 12.5 in
- Width 8.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 22754271
- Zoro # G5414812
- UPC # 707773977217
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Height | 2.85 in |
Length | 12.5 in |
Width | 8.4 in |
Lug Hole Diameter (in) | 0.2677 in |
Details
Item | Negative Battery Cable |
Polarity | Negative |
Conductor Material | Copper |
Insulation Color | Black |
Conductor Type | Stranded |
Volume | 84.47 cu in |
Vehicle End Type | Ring |
Description
AC Delco battery cable's built a reputation in the automotive industry for quality and craftmanship. We manufacture battery cable's for virtually every automobile on the road today. AC Delco battery cable's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Oil Pan Heater - 300W 120V, 3/4in. Npt - 11-1/8in. Long, Water/Oil, Stainless Stl (2201968)
- MOTORMITE Washer Fluid Reservoir Cap, 54009 (54009)
- NAVISAFE Navilight All-White 5 Mode 360 Deg 2NM w/Navimount Base (040-1)
- AUTO METER 2IN 3 GAUGE CONSOLE, OIL/ WATER/VOLT, MECH, BLACK (2397)
- ACDELCO Battery Pkgr/Con Dr Lk Xmtr Install 0.1 (19333112)
- GROTE Primary Wire, 8 Gauge, Black, 25 ft. Spool (89-4002)
- JACKPAK Solar Panel / 100W / 25W per panel / Male 7909 port / adaptors and output cable (5180453)
- ILC Replacement For UPG 12BC1000D1 (12BC1000D-1)
- T-H MARINE SUPPLIES 54" Battery Strap w/Stainless Steel Buckle (BS-1-54SS-DP)
- GROTE Quick Disconnect, 22-18G, F, .25", PK50 (83-3187)
- GROTE Mounting Plate for 82-2123 (82-2124)
- Acdelco Automotive Battery Equipment