Shop All Hood & Hatch Lift Supports
Acdelco
Back Glass Lift Support, 510-1012
Mfr # 510-1012
Zoro # G3184904
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fully Open Length (in) 18.1 in
- Outer Cylinder Diameter (in) 0.59 in
- Outer Cylinder Color Black
- Fit Type Specific
- Damping Type Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 510-1012
- Zoro # G3184904
- UPC # 707773434604
- Country of Origin Mexico
- Category Hood & Hatch Lift Supports
Dimensions
Fully Open Length (in) | 18.1 in |
Outer Cylinder Diameter (in) | 0.59 in |
Details
Outer Cylinder Color | Black |
Fit Type | Specific |
Damping Type | Gas |
Description
ACDelco Professional Lift Supports are the ideal replacements for your worn out lift support struts. The pressurized, gas charged cylinders feature chromed rods and superior seals for a lasting, quality lift support replacement. Each lift support is custom engineered and manufactured to top industry standards with self-cleaning piston technology and a patented multi-lobe sealing system. ACDelco Professional Lift Supports are easy to install with simple hand tools in just minutes.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 14 Inch Stainless Steel ID Bar Light With 9 LED (5621720)
- FJC Radiator Coolant Vacuum Refill Kit (43610)
- GMB 96-67 Gm/Gmc Trucks 7.4L-4.3L Fan Clutch, 930-2010 (930-2010)
- JOHNSON PUMP Johnson Pump 1250 GPH Bilge Pump 1-1/8" Hose 12V (42123)
- FCS STRUTS LIFT SUPPORT BACK GLASS (86609)
- STABILUS Gas Spring Trunk/Hatch, 3B-029499 (3B-029499)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- STRONG ARM Trunk Lid Lift Support, 4120 (4120)
- STRONG ARM Trunk Lid Lift Support, 4479 (4479)
- TUFF SUPPORT Tuff 613403 Hatch Lift Support (613403)
- FCS STRUTS Lift Support Hood, 86528 (86528)
- Acdelco Automotive Exterior Accessories