Shop All Rubber Hoses & Lines
Acdelco
Automatic Transmission Oil Cooler Hose Clip, 88960976
Mfr # 88960976
Zoro # G3096214
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Attachment Type Clip
- Length (in) 1.13 in
- Height (in) 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 88960976
- Zoro # G3096214
- UPC # 707773645307
- Country of Origin Mexico
- Category Rubber Hoses & Lines
Dimensions
Length (in) | 1.13 in |
Height (in) | 0.2 in |
Width (in) | 1.13 in |
Details
Material | Steel |
Color | Blue |
Attachment Type | Clip |
Item | Multi-Purpose Clip |
Description
ACDelco GM Original Equipment Multi Purpose Clip is a GM-recommended replacement component for one or more of the following vehicle systems: automatic transmission/transaxle, and/or manual drivetrain and axles. This original equipment clip will provide the same performance, durability, and service life you expect from General Motors. AC Delco automatic transmission oil cooler hose clip's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-11/16x3-11/16x4-11/16 In (BF7528)
- S.E. TOOLS Hose Clamp Plier, Single Wire Clamp Plier (875G)
- SAMSON Splicing Kit (999 007 000 000)
- ECCO LED Directional Warrning Light (ED3802RBW-WWG)
- ACDELCO Hose-Rad Otlt, 24530L (24530L)
- LEGACY HOSE GREEN BULK FLEXILLA 3/8"x250' (LMHFZ38250YW)
- GATES Radiator Coolant Hose 2013-2018 Ram 1500, 24366 (24366)
- GATES 5/16 X 3' Oil Cooler Hose, 27056 (27056)
- GATES Molded Coolant Hose, 20568 (20568)
- GATES Molded Coolant Hose - Lower, 22979 (22979)
- DETROIT FLEX DEFENSE Silicone Coolant Hose, Blue, 5"x36" (5581-500X36)
- Acdelco Rubber Hoses & Accessories