Acdelco

Automatic Transmission Low Clutch Sprag, 24248957


product price: $155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 7.75 in
  • Width (in) 7.38 in
  • Height (in) 3.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 7.75 in
Width (in) 7.38 in
Height (in) 3.5 in

Description

ACDelco GM Original Equipment Automatic Transmission Low Clutch Sprag is a GM-recommended replacement component for one or more of the following vehicle systems: automatic transmission/transaxle, and/or manual drivetrain and axles. This original equipment sprag will provide the same performance, durability, and service life you expect from General Motors. AC Delco automatic transmission low clutch sprag's built a reputation in the automotive industry for quality and craftmanship.

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.