Shop All Transmission Parts & Components
Acdelco
Automatic Transmission Dipstick Tube, 24260606
Mfr # 24260606
Zoro # G5409860
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.67 lb
- Width 7 in
- Includes Mounting Bracket
- Color Black
- Height 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 24260606
- Zoro # G5409860
- UPC # 808709050940
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Width | 7 in |
Height | 4.2 in |
Length | 34 in |
Details
Weight | 0.67 lb |
Includes | Mounting Bracket |
Color | Black |
Material | Steel |
Number of Mount Holes | 1 |
Item | Automatic Transmission Fluid Filler Tube |
Description
ACDelco GM Original Equipment Transmission Mounts secure your vehicles transmission, and are GM-recommended replacements for your vehicles original components. These mounts help to absorb drivetrain vibrations and are tuned to your vehicle; helping create a comfortable ride inside your vehicles cabin. Additionally, these mounts are designed to function with surrounding components, helping eliminate possible interference with other nearby mechanisms.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Serpentine Belt, Industry Number 6PK1055 (5060415)
- TH MARINE Screen-Aer1-1/8Ft, #ASM-5-DP (ASM-5-DP)
- DENSO SPARK PLUG IRIDIUM LONG LIFE (3517)
- ILC Replacement For Genie Industries, 8Pk, Gs4069 Dc 48 Volts (GS-4069 DC 48 VOLTS 8 PACK)
- ACDELCO Housing-T/Cv (Mchg), 24248031 (24248031)
- MAG 1 MG06DX6P Premium Dexron III & Mercon Automatic Transmission Fluid, 1 Gallon (MA573884)
- SKF Shaft Seal, 1-9/16 x 2-39/64 x 5/16", CRW1, NBR (15699)
- DORMAN Clutch Pedal Pad, 20729 (20729)
- WESTAR Automatic Transmission Mount, EM-2811 (EM-2811)
- APSCO Air Act For A20 Hyd Val (C-3520-DM)
- SKF Loose Needle Rolling Elements, B1316-Q (B1316-Q)
- Acdelco Transmission Parts & Components