Shop All Transmission Parts & Components
Acdelco
Automatic Transmission Dipstick Tube, 15807640
Mfr # 15807640
Zoro # G3417322
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Outside Dia. 0.7 in
- Material Steel
- Includes Mounting Bracket
- Tube Length (in) 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15807640
- Zoro # G3417322
- UPC # 808709039204
- Country of Origin Mexico
- Category Transmission Parts & Components
Dimensions
Outside Dia. | 0.7 in |
Tube Length (in) | 27 in |
Details
Color | Black |
Material | Steel |
Includes | Mounting Bracket |
Item | Fluid Fill Tube |
Number of Mount Holes | 1 |
Description
ACDelco GM Original Equipment Automatic Transmission Dipstick Tube is a GM-recommended replacement component for one or more of the following vehicle systems: automatic transmission/transaxle, and/or manual drivetrain and axles. This original equipment tube will provide the same performance, durability, and service life you expect from General Motors. AC Delco automatic transmission dipstick tube's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK 6 oz Windshield Washer Plastic Bottle (M506)
- ARP SB CHEVY LS1 HI-PERF CRACKED ROD KIT (134-6006)
- CAMCO BLACK STREAK REMOVER, PRO-STRENGTH, 1 GALLON (41007)
- AUTO VENTSHADE 15-17 TAHOE/SUBURBAN CHROME HOOD SHIELD (680440)
- ACDELCO Housing-T/Cv (Mchg), 24248031 (24248031)
- LISLE Disconnect Set Ford 3/8 In. And 1/2 In. (39220)
- TIMKEN Manual Trans Output Shaft Bearing - Rear, 307L (307L)
- SKF Bearing, 6211-J (6211-J)
- MOROSO DOWEL PIN, BELLHOUSING, STD (37932)
- FAIRCHILD INDUSTRIES 19902005 Mazda Miata Shift Boot InsulatorTurret Dust Boot Kit Replaces OEMNA0164481BM51317480A (KMZ4002)
- MR. GASKET GM TORQUE CONVERTER BOLTS (6715)
- Acdelco Transmission Parts & Components