Shop All Automotive Clutch Parts
Acdelco
Automatic Transmission Clutch Plate Kit, 24248008
Mfr # 24248008
Zoro # G3166178
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.7 in
- Width (in) 9.2 in
- Clutch 1 Friction Material Thickness (in) 0.016 in
- Clutch 4 Friction Material Thickness (in) 0.016 in
- Clutch Plate 1 Outside Diameter (in) 7.228 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 24248008
- Zoro # G3166178
- UPC # 707773487525
- Country of Origin Mexico
- Category Automotive Clutch Parts
Dimensions
Length | 12.7 in |
Width (in) | 9.2 in |
Clutch Plate 1 Outside Diameter (in) | 7.228 in |
Clutch Plate 2 Outside Diameter (in) | 5.102 in |
Clutch Plate 5 Inside Diameter (in) | 6.36 in |
Clutch Plate 2 Inside Diameter (in) | 4.006 in |
Clutch Plate 4 Inside Diameter (in) | 5.661 in |
Clutch Plate 4 Outside Diameter (in) | 7 in |
Clutch Plate 3 Outside Diameter (in) | 7.651 in |
Clutch Plate 3 Inside Diameter (in) | 6.36 in |
Height (in) | 2.2 in |
Clutch Plate 1 Inside Diameter (in) | 6.053 in |
Clutch Plate 5 Outside Diameter (in) | 7.886 in |
Details
Clutch 1 Friction Material Thickness (in) | 0.016 in |
Clutch 4 Friction Material Thickness (in) | 0.016 in |
Clutch 2 Friction Material Thickness (in) | 0.016 in |
Grade Type | Regular |
Clutch 5 Friction Material Thickness (in) | 0.02 in |
Clutch 3 Friction Material Thickness (in) | 0.02 in |
Item | Automatic Transmission Clutch Plate Kit |
Description
ACDelco GM Original Equipment Automatic Transmission Clutch Plate Kit contains GM-recommended replacement components for one or more of the following vehicle systems: automatic transmission/transaxle, and/or manual drivetrain and axles. This original equipment kit contains components that will provide the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Arm, Gear Shift 6" x2" x3" (A-R26397)
- MOTORMITE BLACK BODY/RED RECTANGLE ROCKER SWITCH (84830)
- PUROLATOR Purolator C38173 PurolatorONE Advanced Cabin Air Filter (C38173)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 12 to 24VDC, Black (210240-W)
- EATON Jic 37Deg Female Swivel, 08Z-610 (08Z-610)
- VEMO MAGNETIC CLUTCH AIR (V15-77-1012)
- TORCO Torco TRCAFM0050JE 4 oz Ford Limited Slip Additive (TRCAFM0050JE)
- FORD Ford CM-19546-A1 3.8 oz Limited Slip Differential Friction Modifier (FRDCM19546-A1)
- EATON Brake - Clutch Plate, 127200-20 (127200-20)
- BOSTON GEAR Repair Kit (84391)
- MOTORMITE Clutch Adjuster With Mechanical Linkage, 14555 (14555)
- Acdelco Clutch Parts & Components