Shop All Automotive Clutch Parts
Acdelco
Automatic Transmission Clutch Plate, 24258072
Mfr # 24258072
Zoro # G3124485
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 6.89 in
- Length 8.7 in
- Material Steel
- Outside Diameter 8.698 in
- Plate Thickness (in) 0.085 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 24258072
- Zoro # G3124485
- UPC # 707773710616
- Country of Origin Mexico
- Category Automotive Clutch Parts
Dimensions
Inside Diameter | 6.89 in |
Length | 8.7 in |
Outside Diameter | 8.698 in |
Width (in) | 8.7 in |
Height (in) | 0.1 in |
Details
Material | Steel |
Plate Thickness (in) | 0.085 in |
Item | Clutch Plate |
Grade Type | Regular |
Description
ACDelco GM Original Equipment Automatic Transmission Clutch Plate is a GM-recommended replacement component for one or more of the following vehicle systems: automatic transmission/transaxle, and/or manual drivetrain and axles. This original equipment plate will provide the same performance, durability, and service life you expect from General Motors. AC Delco automatic transmission clutch plate's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, LED, MicroNova, Ylw (47963)
- FIRST WATCH First Responder Water Helmet - Small/Medium - Red (FWBH-RD-S/M)
- NTK Vapor Canister, 4B1117 (4B1117)
- STENS Skid Shoe Replaces Oem : Mtd Oem-784-5580 780-420 (780-420)
- FOUR SEASONS Clutch Bearing, 25204 (25204)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT35SB (TT35SB)
- NTK Clutch Pedal Position Switch, 1S5720 (1S5720)
- PIONEER CABLE Clutch Release Fork, Cf-100 (CF-100)
- EATON Jic 37Deg Female Swivel, 12Z-612 (12Z-612)
- ARP CHEVY & FORD 7/16IN FLYWHEEL BOLT KIT (200-2802)
- SACHS Sachs Clutch Kit, K70128-05 (K70128-05)
- Acdelco Clutch Parts & Components