Shop All Automotive Clutch Parts
Acdelco
Automatic Transmission Clutch Backing Plate, 8642623
Mfr # 8642623
Zoro # G3153212
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.202 in
- Length 6.7 in
- Material Steel
- Number of Teeth 15
- Height (in) 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 8642623
- Zoro # G3153212
- UPC # 36666109382
- Country of Origin Mexico
- Category Automotive Clutch Parts
Dimensions
Length | 6.7 in |
Height (in) | 0.3 in |
Width (in) | 6.7 in |
Details
Thickness | 0.202 in |
Material | Steel |
Number of Teeth | 15 |
Item | Clutch Backing Plate |
Description
ACDelco GM Original Equipment Automatic Transmission Clutch Backing Plate is a GM-recommended replacement component for one or more of the following vehicle systems: automatic transmission/transaxle, and/or manual drivetrain and axles. This original equipment plate will provide the same performance, durability, and service life you expect from General Motors. AC Delco automatic transmission clutch backing plate's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Clear (ED0010C)
- MAIN FILTER DONALDSON/FBO/DCI P564357 Replacement/Interchange Spin-On Filter (MF0058019)
- CTA MANUFACTURING Socket, E20, Low Profile (9592)
- WAI GLOBAL Starter, STRND PLGR 12V 9T CW, 08kW12 Volt, CW, 9Tooth Pinion (19013N)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT35SB (TT35SB)
- MOTORMITE Clutch Pedal Linkage Bushing, 74014 (74014)
- MID-AMERICA Clutch Brake, 2 In., Hinged (AHB-200)
- SKF Clutch Pilot Bearing, 6205-2RSJ (6205-2RSJ)
- MOTORMITE Ball Stud Thread Size 13/16-16 Length 1. Clutch Pivot Ba, 14556 (14556)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT50BS 1 7/16 (TT50BS 1 7/16)
- BOSTON GEAR SS, 2BoltFlange, SetscrewLock, 3/4Bore (SSUFL4-3/4)
- Acdelco Clutch Parts & Components