Shop All Automotive Clutch Parts
Acdelco
Auto Transmis. Clutch Backing Plate Retaining Ring, 24240200
Mfr # 24240200
Zoro # G3102523
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 9.37 in
- Color Natural / Orange
- Length 9.9 in
- Thickness 0.13 in
- Material Flat Steel Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 24240200
- Zoro # G3102523
- UPC # 707773769744
- Country of Origin Mexico
- Category Automotive Clutch Parts
Dimensions
Outside Diameter | 9.37 in |
Length | 9.9 in |
Width (in) | 9.9 in |
Height (in) | 0.2 in |
Details
Color | Natural / Orange |
Thickness | 0.13 in |
Material | Flat Steel Wire |
Type | Internal |
Item | Clutch Backing Plate |
Description
ACDelco GM Original Equipment Automatic Transmission Clutch Backing Plate Retainer Ring is a GM-recommended replacement component for one or more of the following vehicle systems: automatic transmission/transaxle, and/or manual drivetrain and axles. This original equipment ring will provide the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 2 In. (413200)
- SEACHOICE 5.5 Degree Stainless Steel Rail End Fitting For 7/8" OD Tubing (38471)
- BUYERS PRODUCTS 13.5x15/9.25x32/29.5 Inch Black Poly Multipurpose Chest (1712230)
- WIX FILTERS Nissan Micra 1.0 Slx/1.3 Slx Air Filter, Wa6305 (WA6305)
- MOTORMITE Ball Stud Thread Size 13/16-16 Length 1. Clutch Pivot Ba, 14556 (14556)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT25SB (TT25SB)
- MOTORMITE Clutch Return Springs-Lgt-17 In C.D-3/4 Clutch Pedal Sp, 29003 (29003)
- CROWN AUTOMOTIVE Clutch Inner Boot, #J3170937 (J3170937)
- DAYTON Splined Hub (K060107-228)
- NATIONAL Clutch Pilot Bearing, 205-FF (205-FF)
- BOSTON GEAR Input Oil Seal (55336)
- Acdelco Automotive Clutch Parts