Shop All Automotive Clutch Parts
Acdelco
Auto Trans. Torque Converter Clutch Pulse Width Mod., 8683187
Mfr # 8683187
Zoro # G3560375
product price: $69.59
/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Programming Required
- Length 3.1 in
- Height (in) 2.1 in
- Width (in) 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 8683187
- Zoro # G3560375
- UPC # 36666141733
- Country of Origin Mexico
- Category Automotive Clutch Parts
Dimensions
Length | 3.1 in |
Height (in) | 2.1 in |
Width (in) | 2.1 in |
Details
Features | Programming Required |
Description
ACDelco GM Original Equipment Automatic Transmission Torque Converter Clutch Pulse Width Modulation Solenoid is a GM-recommended replacement component for one or more of the following vehicle systems: automatic transmission/transaxle, and/or manual drivetrain and axles. This original equipment solenoid will provide the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE 238 Series Seat Mount, Right Handle, 3-degree Angle, Plated Steel (238152-7)
- SPEC-D TUNING 11-12 Dodge Charger Lower Mesh Grille Chrome (HG-CHG11LWC)
- ROADPRO Magnet Mount CB Antenna Kit, 36" (RP-707)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415078-401723)
- DAYTON Gasket, 127-200-0080 (127-200-0080)
- MARTIN SPROCKET & GEAR Torque Limiter Clutch, TT50BS 1 7/16 (TT50BS 1 7/16)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-112 (P2B-VSC-112)
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-108 (P2B-VSC-108)
- DORMAN Clutch Fork, 14457 (14457)
- EATON Hose End Perm 1S/1R, 06Z-606 (06Z-606)
- VALEO Clutch Disc, Vkd25913 (VKD25913)
- Acdelco Automotive Clutch Parts