Shop All Control & Idler Arms
Acdelco
Arm-Frt Lwr Cont, 45D10342
Mfr # 45D10342
Zoro # G9332122
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Bushings
- Finish Black Oxide Coating
- Color Black
- Bushing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 45D10342
- Zoro # G9332122
- UPC # 808709601852
- Country of Origin Unknown
- Category Control & Idler Arms
Details
Item | Front Driver Side Lower Suspension Control Arm |
Material | Steel |
Includes | Bushings |
Finish | Black Oxide Coating |
Color | Black |
Bushing Color | Black |
Bushing Material | Rubber and Steel |
Grade Type | Regular |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Strap; Lower Lift Link Pin 4" x4" x1" (A-L156666)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Terminal 3/8-24 With Nut (BA2)
- BALDWIN FILTERS Hydraulic Filter, 3-7/8 x 5-7/32 In (BT8919)
- TACO MARINE TACO Concave Deck Hinge w/Pin & Lanyard - Fits 7/8" Tube (F13-0242/244BN-1)
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- ACDELCO Arm Asm, Frt Lwr Cont, 45D10189 (45D10189)
- ACDELCO Arm, Frt Upr Cont, 45D10401 (45D10401)
- ACDELCO Front Lower Suspension Control, 45D10737 (45D10737)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- ACDELCO Arm Asm-Frt Lwr Cont, 84114506 (84114506)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9845 (CMS9845)
- Acdelco Control & Idler Arms