Shop All Control & Idler Arms
Acdelco
Arm, Frt Lwr Cont, 45D10229
Mfr # 45D10229
Zoro # G9331389
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Pre-Greased
- Color Gray
- Includes Bushings
- Grade Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 45D10229
- Zoro # G9331389
- UPC # 808709527404
- Country of Origin Unknown
- Category Control & Idler Arms
Details
Item | Front Lower Suspension Control Arm |
Material | Steel |
Features | Pre-Greased |
Color | Gray |
Includes | Bushings |
Grade Type | Regular |
Bushing Color | Black |
Bushing Material | Rubber and Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 600W 120V, 35Mm Plug Nissan, Ud Truck (3100090)
- STABILUS Service Item Hardware Kit 10Mm Ball Stud (6O-664701)
- WAGNER BRAKES Qt Brake Fluid, Fc134281 (FC134281)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (LL2418FN)
- ACDELCO Arm Asm, Frt Lwr Cont, 45D10189 (45D10189)
- ACDELCO Control Arm-Bj, 46D0022A (46D0022A)
- ACDELCO Arm Asm-Frt Lwr Cont, 84114506 (84114506)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- ACDELCO Arm, Frt Upr Cont, 45D10401 (45D10401)
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- DELPHI Suspension Control Arm, Tc1915 (TC1915)
- Acdelco Shocks & Struts and Components