Shop All Control & Idler Arms
Acdelco
ARM ASM-FRT LWR CONT (W/ BUSH)
Mfr # 95328052
Zoro # G702078304
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.88 in
- Width 17.5 in
- Height 5.5 in
- Weight 7.5 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 95328052
- Zoro # G702078304
- UPC # 809000000000
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Length | 14.88 in |
Width | 17.5 in |
Height | 5.5 in |
Details
Item | Front Driver Side Lower Control Arm |
Weight | 7.5 lb |
Material | Steel |
Includes | Ball Joint; Bushings |
Features | Pre-Greased |
Color | Black |
Ball Joint Mounting Type | Bolt In |
Ball Joint Stud Type | Grooved |
Grade Type | Regular |
Bushing Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WVE Side Marker Light Socket, Wve 6S1089 (6S1089)
- SG TOOL AID 11mm Fuel Rail Pressure Test Adapter (58625)
- BANDO Auto Serpentine Belt, 4Pk1475 (4PK1475)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1301C)
- ACDELCO Arm Asm, Frt Lwr Cont, 45D10189 (45D10189)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- ACDELCO Control Arm-Bj, 46D0022A (46D0022A)
- ACDELCO Front Driver Side Lower Suspen, 45D10100 (45D10100)
- ACDELCO Arm, Frt Upr Cont, 45D10401 (45D10401)
- MEVOTECH 03-09 Nissan 350Z/03-07 Infiniti G35 Control Arm-Bj, Gs30166 (GS30166)
- Acdelco Control & Idler Arms