Shop All Control & Idler Arms
Acdelco
Arm Asm-Frt Lwr Cont, 84114506
Mfr # 84114506
Zoro # G200557127
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.6 in
- Width 20.5 in
- Height 5.5 in
- Weight 15.26 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 84114506
- Zoro # G200557127
- UPC # 808709941583
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Length | 20.6 in |
Width | 20.5 in |
Height | 5.5 in |
Details
Item | Front Passenger Side Lower Control Arm |
Weight | 15.26 lb |
Material | Steel |
Features | Pre-Greased |
Color | Black |
Includes | Ball Joint; Bushings |
Grade Type | Regular |
Ball Joint Stud Type | Threaded |
Bushing Color | Black |
Ball Joint Mounting Type | Bolt In |
Bushing Material | Steel and Rubber |
Description
Arm Asm-Frt Lwr Cont
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO-RACK ROOF RACK LEG KIT - FOR VORTEX AERO ON BARE ROOF; SET OF 4 *CU2014* (RLKVA)
- MOTORCRAFT 05-11 Ford Escape-Focus/04-11 Ranger Oil Filter, Fl910S (FL910S)
- PYLE Jet Ski Storage Cover, PCVJS12 (PCVJS12)
- BALDWIN FILTERS Fuel Filter, 4-15/16x3-11/16x3-11/32 In (BF909)
- ACDELCO Arm, Frt Upr Cont, 45D10401 (45D10401)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- ACDELCO Front Lower Suspension Control, 45D10737 (45D10737)
- ACDELCO Front Driver Side Lower Suspen, 45D10100 (45D10100)
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- ACDELCO Arm Asm, Frt Lwr Cont, 45D10189 (45D10189)
- MEVOTECH 99-94 Dodge Ram 2500:Front Left Lower Control Arm-Bj, Cms20378 (CMS20378)
- Acdelco Control & Idler Arms