Shop All Control & Idler Arms
Acdelco
Arm Asm-Frt Lwr Cont, 84114505
Mfr # 84114505
Zoro # G5854872
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.7 in
- Width 20.4 in
- Height 5.5 in
- Weight 15.26 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 84114505
- Zoro # G5854872
- UPC # 808709941576
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Length | 20.7 in |
Width | 20.4 in |
Height | 5.5 in |
Details
Item | Front Driver Side Lower Control Arm |
Weight | 15.26 lb |
Material | Steel |
Color | Black |
Features | Pre-Greased |
Includes | Ball Joint; Bushings |
Bushing Color | Black |
Ball Joint Stud Type | Threaded |
Ball Joint Mounting Type | Bolt In |
Grade Type | Regular |
Bushing Material | Steel and Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Drain Pan, Polyethylene, 4 gal Capacity, 17 3/4 in Overall Dia, 5 1/2 in Overall Ht, Black (32953)
- CARLSON BRAKE HARDWARE Chev 87-67 Dodge 80-69 Ford 02-67 Gmc Tk Brk.Hardware, H3503 (H3503)
- SOUTHCO Pop-Out Knob Latch Plastic Chrome Plated Fixed Grip Threaded B (M1-2A-13-1)
- ILC Replacement For ODYSSEY 65PC1750T (65-PC1750T)
- ACDELCO Arm Asm, Frt Lwr Cont, 45D10189 (45D10189)
- ACDELCO Control Arm-Bj, 46D0022A (46D0022A)
- ACDELCO Arm, Frt Upr Cont, 45D10401 (45D10401)
- ACDELCO Front Lower Suspension Control, 45D10737 (45D10737)
- ACDELCO ARM ASM-FRT LWR CONT (W/ BUSH) (95328052)
- ACDELCO Arm Asm-Frt Lwr Cont, 84114506 (84114506)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Right Upper, 520-172 (520-172)
- Acdelco Control & Idler Arms