Shop All Control & Idler Arms
Acdelco
Arm Asm, Frt Lwr Cont, 45D10415
Mfr # 45D10415
Zoro # G5836392
product price: $134.29
/ea
Free Shipping & Returns
$134.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pre-Greased
- Includes Bushings; Mounting Hardware
- Control Arm Color Black
- Ball Joint Stud Type Threaded
- Ball Joint Mounting Type Press In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 45D10415
- Zoro # G5836392
- UPC # 808709605294
- Country of Origin Unknown
- Category Control & Idler Arms
Details
Item | Front Passenger Side Lower Forward Control Arm |
Features | Pre-Greased |
Includes | Bushings; Mounting Hardware |
Control Arm Color | Black |
Ball Joint Stud Type | Threaded |
Ball Joint Mounting Type | Press In |
Suspension Grade Type | Light |
Bushing Material | Synthetic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 49620 (49620)
- 3M Autobody Sealant, Clear, 5 oz., PK6 (08302)
- MAXXIMA Back Up LED Light, 1/2 in. D, 9 Bulbs (M42365)
- REESE Hitch Ball, 1" Shank dia., 2" Shank L (7071200)
- ACDELCO Front Lower Suspension Control, 45D10737 (45D10737)
- ACDELCO Front Driver Side Lower Suspen, 45D10100 (45D10100)
- ACDELCO Control Arm-Bj, 46D0022A (46D0022A)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- ACDELCO Arm Asm, Frt Lwr Cont, 45D10189 (45D10189)
- ACDELCO ARM ASM-FRT LWR CONT (W/ BUSH) (95328052)
- SKYJACKER CONTROL ARM BUSHINGS (HB-LL175)
- Acdelco Shocks & Struts and Components