Shop All Control & Idler Arms
Acdelco
Arm Asm, Frt Lwr Cont, 45D10192
Mfr # 45D10192
Zoro # G5832210
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bushings; Mounting Hardware
- Features Pre-Greased
- Ball Joint Mounting Type Welded
- Suspension Grade Type Light
- Ball Joint Stud Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 45D10192
- Zoro # G5832210
- UPC # 808709527039
- Country of Origin Unknown
- Category Control & Idler Arms
Details
Item | Front Passenger Side Lower Suspension Control Arm and Ball Joint Assembly |
Includes | Bushings; Mounting Hardware |
Features | Pre-Greased |
Ball Joint Mounting Type | Welded |
Suspension Grade Type | Light |
Ball Joint Stud Type | Threaded |
Control Arm Color | Black |
Number of Mount Holes | 1 |
Bushing Material | Synthetic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Shur-LOK Soft 'N' Thirsty Mop (113)
- CRAFTSMAN Tire Gauge (CMMT98294)
- ILC Replacement for DENSO 128000-9362 STARTER (128000-9362 STARTER)
- LISLE Terminal Tool for Ford (57780)
- ACDELCO Front Driver Side Lower Suspen, 45D10100 (45D10100)
- ACDELCO Front Lower Suspension Control, 45D10737 (45D10737)
- ACDELCO Arm Asm-Frt Lwr Cont, 84114506 (84114506)
- ACDELCO Arm, Frt Upr Cont, 45D10401 (45D10401)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- MOOG Lateral Arm, RK641279 (RK641279)
- Acdelco Control & Idler Arms