Shop All Antennas
Acdelco
Antenna Mast
Mfr # 20958556
Zoro # G3510632
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 3 in
- Height (In.) 1.5 in
- Length 16.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 3 in |
Height (In.) | 1.5 in |
Length | 16.5 in |
Details
Item | 180 mm Radio Antenna |
Description
An ACDelco GM Original Equipment Antenna Mast is great at receiving radio signals sent to your vehicle, and are a GM recommended replacement for your vehicle’s original component. An ACDelco GM OE Antenna Mast has signal strength, clarity, and signal interference protection. These original equipment antenna masts have been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Air Chuck, 0 to 200 psi, 5 in. (377)
- BOSCH Wiper Blade, 17Ca (17CA)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7166)
- BALDWIN FILTERS Oil Filter Element, (P7190)
- ACCESSORIES UNLIMITED Accessories unlimited AUGM1-L Hood Channel Mobile Antenna Mount for GMC-Chevy (AUGM1-L)
- K40 ANTENNAS & ACCESSORIES Antenna, Open Helical, 48inH (K40BCMAX)
- MAJESTIC GLOBAL USA Ufo X Rv 30Db Digital Tv Antenna For Rv'S (UFO X RV)
- FIRESTIK Tunable Tip, CB Antenna, 3ft., 650W, Black (FS-3BK)
- ANTENNAS DIRECT Enhanced Multidirectional Bowtie UHF Antenna (DB8-E)
- SEA-DOG Sea-Dog 329950-1 UHF Double Female Standard Connector (329950-1)
- ROADPRO Coax Cable, PL-259 Connector, 12 ft. (RP-12CC)
- Acdelco Antennas