Shop All Other Small Engine Parts
Acdelco
Antenna Asm-Rdo, 10285495
Mfr # 10285495
Zoro # G2155663
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 5 in
- Color Silver
- Weight 2.67 lb
- Mast Material H1 Stainless Steel
- Housing Length (in) 13.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 10285495
- Zoro # G2155663
- UPC # 36666877939
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 5 in |
Housing Length (in) | 13.76 in |
Maximum Mast Height (in) | 31.02 in |
Length (in) | 18.7 in |
Width (in) | 5.2 in |
Details
Item | Power Radio Antenna |
Color | Silver |
Weight | 2.67 lb |
Mast Material | H1 Stainless Steel |
Fit Type | Specific |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MARK EDGING PROF 4-1/2""X20' (25320)
- JACTO Jacto Sprayer Replacement Trigger Valve Filter (1168418)
- STENS Recoil Starter Assembly For Honda Gx340 Gx390 Gx610 And Gx620; 150-707C (150-707C)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 140029B Heavy Duty Aluminum Frame Leaf Net Skimmer Rake (140029B)
- ACDELCO FILTER ASM-OIL PF63 (PF63)
- ACDELCO Filter Asm-Oil, Upf48R (UPF48R)
- ACDELCO Gasket-Oil Fltr, 12687466 (12687466)
- ACDELCO Filter Asm-Oil, Upf63R (UPF63R)
- ACDELCO Rod Kitstrg Lnkg Inr Tie, 46A0097A (46A0097A)
- ACDELCO Remanufactured Pump Asm-P/S, 21997867 (21997867)
- MTD Screw-Pan Head 5/1 (710-1309)
- Acdelco Other Small Engine Parts