Shop All Brake Parts
Acdelco
Adjuster Kit-Rr Brk Shoe, 18K39
Mfr # 18K39
Zoro # G9543951
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.8 in
- Width 3.3 in
- Features Colored Springs
- Height 1.8 in
- Includes Springs, Adjuster, Lever, Link, Washers, and Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 18K39
- Zoro # G9543951
- UPC # 36666741254
- Country of Origin Unknown
- Category Brake Parts
Dimensions
Length | 10.8 in |
Width | 3.3 in |
Height | 1.8 in |
Details
Item | Rear Driver Side Drum Brake Adjuster Kit |
Features | Colored Springs |
Includes | Springs, Adjuster, Lever, Link, Washers, and Sleeves |
End 1 Type | Forked |
End 2 Type | Forked |
Fit Type | Specific |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Ford Excursion 05-00/F250 S-Duty Shock Absorber, 33-187297 (33-187297)
- APEX TOOL GROUP 3/8 Dr Breaker Bar 18 (87802)
- CURT Uni 5th Whl Base Rails, Gloss Black, 16104 (16104)
- EXTREME MAX Extreme Max 3006.2297 BoatTector Twisted Nylon Anchor Line with Thimble - 3/8" x 200', White (3006.2297)
- ACDELCO Brake Pipe Kit (19419063)
- ACDELCO Booster Asm-P/B, 178-1037 (178-1037)
- ACDELCO Booster Asm-P/B, 178-0916 (178-0916)
- ACDELCO WASHER-RR BRK (18K2328)
- BUYERS PRODUCTS Brake Control Wiring Harness for Chevy®/GMC® Various Models (2002-2007) (BCHGM03)
- PARKER Slider Coil, 5 Wheel, 4 1/2 ft. (811537)
- GROTE Air Brake Tube, 1/2", Black, Type B, 500 ft. (81-1012-500B)
- Acdelco Automotive Brakes