Acdelco

Actuator Asm-L/Gate Pwr Asst


product price: $205.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 26.2 in
  • Height 2.6 in
  • Width 5.4 in
  • Material Plastic
  • Connector Gender Male
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 26.2 in
Height 2.6 in
Width 5.4 in
Wiring Harness Length (in) 10.665 in

Details

Material Plastic
Connector Gender Male
Number of Terminals 8
Terminal Type Blade/Pin
Number of Mount Holes 2
Terminal Gender Female
Item Rear Power Liftgate Actuator

Description

Actuator Asm-L/Gate Pwr Asst

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.