Shop All Automotive Belt Tensioners & Pulleys
Acdelco
Accessory Drive Belt Tensioner Assembly 2007-2014 Mitsubishi Outlander
Mfr # 17D883MH
Zoro # G6192731
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.2 in
- Width 6.1 in
- Height 2.1 in
- Weight 3.2 lb
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 17D883MH
- Zoro # G6192731
- UPC # 707773805244
- Country of Origin Mexico
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Length | 9.2 in |
Width | 6.1 in |
Height | 2.1 in |
Details
Item | Semi-Metallic Rear Disc Brake Pad Set |
Weight | 3.2 lb |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Inner Pad Friction Material Thickness | 0.69 in |
Friction Material Attachment | Bonded |
Grade Type | Performance |
Friction Material Composition | Semi-Metallic |
Outer Pad Friction Material Thickness | 0.69 in |
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE BLK/LIQ TRNS TANK 92 GAL (STEEL) LSHAPED 46.75IN STEEL (DZ92747SB)
- BALDWIN FILTERS Panel Air Element (PA10409)
- SEM PAINTS Plastic & Leather Prep (38353)
- WIX FILTERS Air Filter Panel, 46272 (46272)
- NSK ENGINE TIMING BELT IDLER (60TB0648)
- INA Idler, Zp01611 (ZP01611)
- GENUINE Genuine Crankshaft Pulley Bolt (11237829918)
- DAYCO Holding Brackets-Automotive Belt Measure, 93861 (93861)
- VAICO Tensioner Pulley, V10-9747 (V10-9747)
- FEBI Tensioner, 47975 (47975)
- GATES DriveAlign Premium OE Automatic Belt Tensioner - Serpentine, 39083 (39083)
- Acdelco Automotive Belt Tensioners & Pulleys