Shop All Automotive Belt Tensioners & Pulleys
Acdelco
Accessory Drive Belt Tensioner Assembly 1991-1996 Ford Escort 1.9L
Mfr # 14D1367CH
Zoro # G5336534
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.2 in
- Weight 5.57 lb
- Height 2.8 in
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Width 6.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 14D1367CH
- Zoro # G5336534
- UPC # 707773805817
- Country of Origin Mexico
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Length | 10.2 in |
Height | 2.8 in |
Width | 6.8 in |
Details
Item | Ceramic Front Disc Brake Pad Set with Hardware |
Weight | 5.57 lb |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Inner Pad Friction Material Thickness | 0.71 in |
Grade Type | Regular |
Outer Pad Friction Material Thickness | 0.71 in |
Friction Material Attachment | Bonded |
Friction Material Composition | Ceramic |
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter #Wix 49012 (49012)
- BOSCH Engine Oil Filter, 3311 (3311)
- SPEC-D TUNING 98-00 Ford Ranger Crystal Housing Headlights Black (LH-RAN98JM-TM)
- FEMCO Tractor Umbrella (405968)
- GATES Accessory Drive Belt Tensioner Assembly, 38139 (38139)
- GATES Accessory Drive Belt Tensioner Assembly, 38195 (38195)
- GATES DriveAlign Premium OE Pulley, 38008 (38008)
- GENUINE Genuine Crankshaft Pulley Bolt (11237829918)
- GATES Accessory Drive Belt Idler Pulley, 36094 (36094)
- GATES Belt Tensioner, Industry Number, 38116 (38116)
- INA Idler, Fp01601 (FP01601)
- Acdelco Automotive Belt Tensioners & Pulleys