Shop All Automotive Belts
Acdelco
Accessory Drive Belt Tensioner Assembly, 12596250
Mfr # 12596250
Zoro # G5327215
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Height 5.25 in
- Range of Adjustment 30 Degrees
- Mounting Hole Diameter 0.443 in
- Number of Mount Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 12596250
- Zoro # G5327215
- UPC # 707773785188
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Height | 5.25 in |
Mounting Hole Diameter | 0.443 in |
Pulley Outside Diameter (in) | 2.6 in |
Pulley Width (in) | 1.031 in |
Pulley Center Bore Diameter (in) | 0.394 in |
Details
Belt Type | Serpentine |
Range of Adjustment | 30 Degrees |
Number of Mount Holes | 2 |
Color | Natural/Black |
Material | Aluminum/Iron/Plastic |
Description
AC Delco accessory drive belt tensioner assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture accessory drive belt tensioner assembly's for virtually every automobile on the road today. AC Delco accessory drive belt tensioner assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMA TIP TOP Bias Ply Repair 3-3/4 X 3-3/4 2-Ply (PB-3)
- PULSE II Led Beacon, Med Prof, 12-48Vdc, Clear (7950C)
- ILB GOLD Replacement For Suzuki, Ts250 Savage Year 1980 Battery (TS250 SAVAGE YEAR 1980 BATTERY)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG ATV Axle End Thread Restorer 7pc Kit (KH801)
- ACDELCO Chain Pkg-Tmg, 12680750 (12680750)
- GATES Fhp Low Horse-Power V-Belt, 2180 (2180)
- GATES Premium OE Micro-V Belt, K070669 (K070669)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 9465 (9465)
- STENS Belt Rack (785-726)
- STENS Oem Replacement Belt 265-432 For Exmark 109-3661 (265-432)
- STENS Oem Replacement Belt 265-117 For Scag 482876 (265-117)
- Acdelco Automotive Belts