Shop All Idler Pulleys
Acdelco
Accessory Drive Belt Idler Pulley - Upper, 15-4983
Mfr # 15-4983
Zoro # G6333212
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Outside Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-4983
- Zoro # G6333212
- UPC # 707773270882
- Country of Origin Mexico
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 3 in |
Details
Item | Drive Belt Idler Pulley |
Belt Type | Serpentine |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS PVC Hose Assembly, 1/4"x50Ft, 300PSI, 5150- (5150-50)
- DAYTON 5L710 V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs (5L710)
- MOLINE BEARING Pillow Block Brg, 2 3/16in Bore, Cast Iron (19221203)
- BROWNING Interchange General Units, #VF4S212 (VF4S212)
- MTD Pulley-Idler 4.06 (756-1229)
- FENNER DRIVES V-Belt Idler Pulley, 7/8 In Flat Belt (FA5501)
- TERRE PRODUCTS John Deere AM38777 Flat Idler Pulley - 5'' Flat Dia. - 17mm Bore - Steel (32500181)
- TERRE PRODUCTS V-Groove Idler Pulley - 4'' Dia.- 3/8'' Bore - Steel (35400038B)
- MTD Pulley-Flat Idler (756-04511B)
- BREWER MACHINE AND GEAR Idler Pulley, A Belt, Ball Bearing, 3" OD, 5/8" Bore (1AU3B)
- MTD Pulley-Idler (756-1198)
- Acdelco Pulleys & Sheaves