Shop All Idler Pulleys
Acdelco
Accessory Drive Belt Idler Pulley - Lower, 15-4989
Mfr # 15-4989
Zoro # G6304479
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Outside Dia. (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-4989
- Zoro # G6304479
- UPC # 707773012116
- Country of Origin Mexico
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 3 in |
Details
Item | Drive Belt Idler Pulley |
Belt Type | Serpentine |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, El (2062-16-16S)
- RULAND Shaft Collar, Mountable, 10mm, Aluminum, Outside Dia.: 24mm (OF-MCL-10-A)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JE, EPDM Rubber (10J)
- B B MANUFACTURING 3150-14M-55, Timing Belt, Neoprene, Fiberglass (3150-14M-55)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 4", Coarse Thrd, 3/4-10 (NO4)
- MTD Pulley-Idler (756-05108)
- MTD Pulley-Idler (756-04487)
- TERRE PRODUCTS Toro 701231 Exmark 701231 Flat Idler Pulley - 4'' Flat Dia. - 3/8'' Bore - Steel (391410)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35375063)
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Medium (GSM)
- BREWER MACHINE AND GEAR Base Mount Tenioner, Medium (SM)
- Acdelco Pulleys & Sheaves