Shop All Automotive Thermostats
Acdelco
Accessory Drive Belt Idler Pulley 2004-2007 Ford Freestar 3.9L 4.2L
Mfr # 131-156
Zoro # G5769484
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Rating 187°F
- Length 2.9 in
- Features Jiggle Pin Weep Hole
- Weight 0.23 lb
- Height 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 131-156
- Zoro # G5769484
- UPC # 707773105863
- Country of Origin Mexico
- Category Automotive Thermostats
Dimensions
Length | 2.9 in |
Height | 2.1 in |
Width | 2.1 in |
Sealing Flange Outside Diameter (in) | 2.125 in |
Height Between Flanges (in) | 1.803 in |
Details
Item | Engine Coolant Thermostat |
Temp. Rating | 187°F |
Features | Jiggle Pin Weep Hole |
Weight | 0.23 lb |
Seal Type | Gasket |
Description
ACDelco has a full line of high-quality Thermostats and Caps for many makes and models on the road today. Through our premium aftermarket product lines, our thermostats cover a wide range of designs and temperature ratings to meet your needs. We also offer fuel caps, radiator caps, and oil filler/breather caps to replace your worn equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal Crimped, Size 20 In (M5-20)
- PARKER 45Deg Male Elbow, 1/4 x 1/4 In (VS279NTA-4-4)
- SKF Wheel Seal, 9878 (9878)
- SUR&R Clamp Set, For #8 A/C Hose, PK5 (AC6808)
- ACDELCO 98-08 Pontiac 3.8L/Chevy 00-03 3.8L Thermostat Asm-, 131-120 (131-120)
- MOTORAD Standard Coolant Thermostat, 328-170 (328-170)
- MOTORAD Fail-Safe Coolant Thermostat, 7461-180 (7461-180)
- STANT Thermostat, 195 deg. F (13359)
- GATES OE Type Thermostat, 33915 (33915)
- GATES OE Type Thermostat, 33738 (33738)
- MOTORAD Integrated Housing, 815-207 (815-207)
- Acdelco Automotive Thermostats