Shop All Rubber Hoses & Lines
Acdelco
A/C Refrigerant Liquid Hose, 15-34494
Mfr # 15-34494
Zoro # G9129441
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes Fittings; Gasket
- Features Original Equipment Replacement
- Width (in) 6.7 in
- System Pressure High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15-34494
- Zoro # G9129441
- UPC # 707773897164
- Country of Origin Mexico
- Category Rubber Hoses & Lines
Dimensions
Width (in) | 6.7 in |
Details
Material | Aluminum |
Item | Air Conditioning Refrigerant Liquid Hose |
Includes | Fittings; Gasket |
Features | Original Equipment Replacement |
System Pressure | High |
End 2 Type | Block |
Refrigerant Type | R134A |
End 1 Type | Block |
Description
ACDelco GM Original Equipment A/C Refrigerant Liquid Hoses connect the condenser outlet to the expansion valve or orifice tube and are GM-recommended replacements for your vehicle's original components. The liquid hose or line carries liquid refrigerant from the condenser toward the evaporator. This original equipment A/C refrigerant liquid hose has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator PL11411 PurolatorONE Advanced Engine Protection Oil Filter (PL11411)
- BUYERS PRODUCTS Right Hand Quick Release Spring Latch - 1.13 x 4.75 Inch (B2599RH)
- SPARTAN POWER 100 Feet of Red 2/0 AWG Spartan Power Battery Cable with Reel (BULK2/0AWG100FTRED)
- RULE Rule 500 GPH Replacement Motor Cartridge f/Tournament Series Pumps (45DR)
- ACDELCO Hose-Rad Otlt, 24530L (24530L)
- GATES Molded Coolant Hose - Upper, 22906 (22906)
- LEGACY $HOSE WATER 5/8" X 50' ZILLAGREEN (LMHFZWP550)
- GATES Coolant Hose, 24439 (24439)
- MASTERCOOL CHARGING HOSE 72" BLACK 3/8" (ME94172)
- CRP PRODUCTS Trans Cooling Hose, Trc0520 (TRC0520)
- DETROIT FLEX DEFENSE Silicone Heater Hose, 50ft. L, 5/8in. dia. (5521-063X50)
- Acdelco Rubber Hoses & Accessories