Shop All Automotive Heating & Air Conditioning Hoses
Acdelco
A/C Hose Assembly, 96859682
Mfr # 96859682
Zoro # G3127425
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Original Equipment Replacement, Switch Service Port
- Includes Fittings; Gasket
- Width 18.5 in
- Length 39 in
- Material Aluminum, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 96859682
- Zoro # G3127425
- UPC # 808709020394
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Width | 18.5 in |
Length | 39 in |
Height (in) | 7.3 in |
Details
Features | Original Equipment Replacement, Switch Service Port |
Includes | Fittings; Gasket |
Material | Aluminum, Rubber |
Refrigerant | R134A |
System Pressure | High |
End 2 Type | Block |
Item | AC Hose Assembly |
End 1 Type | Block |
Description
ACDelco GM Original Equipment A/C Hose Assemblies connect A/C system components to carry the refrigerant. All parts are GM-recommended replacements for your vehicle’s original components. These hoses are designed to withstand high pressures and temperatures. The hard lines are typically made from extruded aluminum or sometimes from coated steel. The hose is chemical-resistant and has hydraulically crimped fittings.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN-Y HITCH 1 pair Heavy Duty 8 foot Aluminum Loading Ramps 15 x 96 5K Capacity Per Ramp (GH-16096)
- CLASSIC ACCESSORIES Sedan Car Cover, Charcoal, Mid-Size (10-013-251001-00)
- SUBURBAN Suburban 261617 Nautilus Water Heater Vent Cap - 2" for 1" to 2" Wall Thickness (261617)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-1/16 x 5-1/2 In (BF7990)
- ACDELCO Seal-A/C Cmpr & Cndsr Hose *Black (13579648)
- ACDELCO Hose-Eng Cool Htr, 24127L (24127L)
- ACDELCO Hose Asm-Aux A/C Evpr, 15-30848 (15-30848)
- DAYCO 94-98 BUICK/OLDSMOBILE/PONTIAC 2.3/2.4L (86103)
- UNIVERSAL AIR COND Universal Air Conditioning Hose Assembly, Ha11097C (HA11097C)
- DAYCO Molded Heater Hose, 87961 (87961)
- GATES AIR VENT HOSE (24320)
- Acdelco Automotive Heating & Air Conditioning Hoses