Shop All Automotive Heating & Air Conditioning Parts
Acdelco
A/C Expansion Valve, 15-51146
Mfr # 15-51146
Zoro # G7677982
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.3 in
- Material Aluminum
- Width 4.2 in
- Height 2.51 in
- Refrigerant Type R134A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-51146
- Zoro # G7677982
- UPC # 707773535523
- Country of Origin Mexico
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 5.3 in |
Width | 4.2 in |
Height | 2.51 in |
Liquid Outlet Fitting Thread Diameter (in) | 0.63 in |
Suction Inlet Fitting Thread Diameter (in) | 0.339 in |
Suction Outlet Fitting Thread Diameter (in) | 0.465 in |
Liquid Inlet Fitting Thread Diameter (in) | 0.693 in |
Details
Material | Aluminum |
Refrigerant Type | R134A |
Suction Outlet Fitting Gender | Female |
Liquid Outlet Fitting Gender | Female |
Color | Natural |
Suction Inlet Fitting Gender | Female |
Number of Mount Holes | 2 |
Item | AC Thermal Expansion Valve |
Liquid Inlet Fitting Gender | Female |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION COIL, MSD 6-EFI IGNITION (86415)
- SEA-DOG Stainless Steel Cowl Vent (331330-1)
- MONOPRICE 5.1 Channel Home Theater Satellite Speakers & Subwoofer_ Black (8247)
- QUICKCABLE Battery Cable, 2 ga., Solid, 60V, PVC, Red (200204-396-025)
- ACDELCO Seal Kit A/C Compressor, 15-2550GM (15-2550GM)
- ACDELCO Core Asm-A/C Refrig Serv Vlv, 15-74269 (15-74269)
- ACDELCO Seal Kit A/C Compressor, 15-2556GM (15-2556GM)
- ACDELCO Filter-A/C *Type/A918C*, A918C (A918C)
- ACDELCO Seal Kit A/C Compressor, 15-2551GM (15-2551GM)
- ACDELCO Seal Kit A/C Compressor, 15-2541GM (15-2541GM)
- DORMAN A/C Compressor Bypass Pulley, 34153 (34153)
- Acdelco Automotive Heating & Air Conditioning Parts