Shop All Automotive Heating & Air Conditioning Parts
Acdelco
Ac Delco Element A/Cl, A3240C
Mfr # A3240C
Zoro # G3553423
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.5 in
- Weight 0.77 lb
- Length 10.6 in
- Height 1.8 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # A3240C
- Zoro # G3553423
- UPC # 808709749615
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Width | 8.5 in |
Length | 10.6 in |
Height | 1.8 in |
Side A Length | 10.59 in |
Side B Length | 8.03 in |
Details
Weight | 0.77 lb |
Shape | Rectangle |
Item | Air Filter |
Grade Type | Regular |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Dropped Front Axle (70515G01)
- GATES Flex Fuel Regular Locking Fuel Cap, 31780Y (31780Y)
- QUICKCABLE Head Duty, Universal Lead Terminal (5566-2001U)
- HYBRID SOLUTIONS Ceramic Wet Wax, 26 oz Size (53410)
- ACDELCO Seal Kit A/C Compressor, 15-2554GM (15-2554GM)
- ACDELCO Seal Kit A/C Compressor, 15-2541GM (15-2541GM)
- ACDELCO Seal Kit A/C Compressor, 15-2551GM (15-2551GM)
- ACDELCO Filter-A/C *Type/A918C*, A918C (A918C)
- ACDELCO Seal Kit A/C Compressor, 15-2550GM (15-2550GM)
- ACDELCO Core Asm-A/C Refrig Serv Vlv, 15-74269 (15-74269)
- GPD Evaporators, 4711423 (4711423)
- Acdelco Automotive Heating & Air Conditioning Parts