Shop All Cordless Combination Kits
Acdelco
AC Delco ACD-ARD847LI 8V 2-In-1 Driver - Light With Impact
Mfr # ACD-ARD847LI
Zoro # G004170706
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 8V DC
- Cordless Tools Included Compact Drill / Driver; Impact Wrench; LED Flashlight
- Number of Tools 3
- Cordless Tool Battery Type Li-Ion
- Includes Compact Drill / Driver; LED Flashlight; Impact Wrench; (2) Battery Pack; Charger; Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ACD-ARD847LI
- Zoro # G004170706
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drive Size | Drill: 1/4 in; Impact Wrench: 3/8 in |
Details
Voltage | 8V DC |
Cordless Tools Included | Compact Drill / Driver; Impact Wrench; LED Flashlight |
Number of Tools | 3 |
Cordless Tool Battery Type | Li-Ion |
Includes | Compact Drill / Driver; LED Flashlight; Impact Wrench; (2) Battery Pack; Charger; Carrying Case |
No. of Batteries Included | 2 |
Battery Included | Mfr. No. AB854L |
Carrying Case | Yes |
No Load RPM | Drill: 0 to 380 rpm; Impact Wrench: 0 to 2600 rpm |
Charger | Mfr. No. ADC8US50-30 |
Item | 3-in-1 Combo Kit |
Impact Wrench | Mfr. No. ARI810T |
Battery Included / Bare Tool | Battery Included |
Max. Torque | Drill: 111 in-lb; Impact Wrench: 113 ft-lb (Reversing), 75 ft-lb (Tightening) |
Light | Mfr. No. ARL836 |
Drill | Mfr. No. ARD847 |
Tool Weight | Drill: 1.54 lb; Impact Wrench: 1.87 lb; Flashlight: 0.31 lb |
Light Wattage | 1 W |
LED Discharge Time | Up to 8 hrs |
Impacts per Minute | 0 to 3100 |
Drive Type | Drill: Hex; Impact Wrench: Square |
Lumens | 8500 |
Description
Features
- Torque adjustment collar with 5 torque settings and drill mode
- Super compact size of 5-1/8 in. delivers 111 in-lbs.
- maximum torque
- Automatic spindle lock to break bolt, screw nut free
- Variable speed with reversible control and electric brake switch
- Built-in LED light for convenient illumination during work
- Li-ion 8V Drill/Driver (ARD847)
- LED Flashlight (ARL836)
- Li-ion 8V 3/8 in. Impact Wrench (ARI810T)
- 2 x Li-ion 12V Batteries
- 2-Port Fast Charger
- Carrying Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-10' 10-1/2)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 22mm (84580N)
- KLEIN TOOLS Armored and BX Cable Cutter (53725)
- CRAFTSMAN Sockets, 3/8" Drive 13mm Metric Deep Imp (CMMT15902)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- DEWALT Cordless CombInation Kit, 4.0Ah, DEWALT 20V XR (DCK299M2)
- MILWAUKEE TOOL M18 4-Tool, M18 Battery Pack, M18 Vacuum (2696-24, 48-11-1850, 0880-20)
- PORTER-CABLE 20V MAX* 1/2 in. Cordless Drill/Driver and 1/4 in. Impact Driver Combo Kit (PCCK604L2)
- MILWAUKEE TOOL M18 FUEL 7-Tool Combo Kit (3697-27)
- Acdelco Cordless Combination Kits