Shop All Cordless Tool Accessories
Acdelco
AC Delco ACD-AB2045L-2 Battery 18V - 3.0Ah
Mfr # ACD-AB2045L-2
Zoro # G604170632
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18V
- Battery Capacity 1.5 Ah
- Cordless Tool Battery Type Li-ion
- Features Light Weight and Compact; Thermal Protection Circuit; Higher Cell Capacity per Unit Weight; Low Self-discharge; No Memory Effect
- For Use With ACDelco 18V Cordless Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ACD-AB2045L-2
- Zoro # G604170632
- UPC # 4716872172641
- Country of Origin China
- Category Cordless Tool Accessories
Details
Voltage | 18V |
Battery Capacity | 1.5 Ah |
Cordless Tool Battery Type | Li-ion |
Features | Light Weight and Compact; Thermal Protection Circuit; Higher Cell Capacity per Unit Weight; Low Self-discharge; No Memory Effect |
For Use With | ACDelco 18V Cordless Tools |
Item | Battery Pack |
Description
ACDelco is a global leader in automotive replacement parts and related services and offers quality aftermarket products for all makes and models, including Ford, Chrysler, General Motors, Toyota and Honda, plus some original equipment replacement parts. ACDelco has nearly 100 years of experience in the automotive industry and is a brand of GM Service and Parts Operations, a division of General Motors. Features
- Thermal protection circuit prevents charging battery cells from damage caused by extreme temperature conditions.
- Li-ion battery cells provide excellent performance: higher Cell Capacity per Unit Weight, Low Self-discharge, No Memory Effect.
- Voltage - 18V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 30 mm Size, Standard Socket, black oxide (J07530MT)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (280652)
- KLEIN TOOLS Step Drill Bit #14 Double-Fluted, 3/16 to 7/8-Inch (KTSB14)
- TECHNIKS Tapping Collet, 0.318 in. Shank, #1 (19/1-4079)
- ACDELCO G12 Series 12V Li-Ion Battery, 2-pk, AB1207LA-P2 (AB1207LA-P2)
- ACDELCO G12 Series 12V Li-Ion Battery, Black (AB1207LA)
- ACDELCO P20 series 20V Li-ion battery, 4.0 Ah (AB2027LA-2)
- ACDELCO G12 Series Li-ion Battery Charger (ADC12US07-99)
- MALCO TSNS1C EV Turboshear, Natural Roofing Slate Cutting with Case (TSNS1C EV)
- RIDGID Replacement Cordless Tool Battery, 8 Ah (70793)
- DEWALT 20V DC/60V DC/120V DCV Li-Ion Battery, 6Ah Capacity (DCB606)
- Acdelco Cordless Tools