Shop All Automotive Air Conditioning Compressors & Clutches
Acdelco
A/C Compressor Relief Valve, 15-5904
Mfr # 15-5904
Zoro # G3022556
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.3 in
- Weight 0.02 lb
- Height 0.7 in
- Width 1.2 in
- Thread Diameter 0.393 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-5904
- Zoro # G3022556
- UPC # 21625584911
- Country of Origin Mexico
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Length | 1.3 in |
Height | 0.7 in |
Width | 1.2 in |
Thread Diameter | 0.393 in |
Details
Weight | 0.02 lb |
Item | AC Compressor Relief Valve |
Inlet Port Gender | Male |
Number of Inlet Ports | 1 |
Description
ACDelco GM Original Equipment A/C Compressor Relief Valve is a GM-recommended replacement component for one or more of the following vehicle systems: hvac. This original equipment valve will provide the same performance, durability, and service life you expect from General Motors. GM Genuine Parts and ACDelco Original Equipment are the true OE parts installed during the production of GM vehicles.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES G-Force RedLine CVT Belts 25R4789 OEM M155037 1 1/4" x 49 1/8" (25R4789)
- DELPHI Suspension Control Arm, Tc2225 (TC2225)
- ABRAMS 2" in x 50' ft Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Red/White (DOTC2 2 x 50-6R/6W)
- LUBE LOCKER LUBELOCKER DANA 60 (LLR-D060)
- ACDELCO Compressor Kit-A/C, 19419918 (19419918)
- DELPHI A/C Compressor, Cs0077 (CS0077)
- FOUR SEASONS Audi A4 Series 04-03 New Compressor, 98348 (98348)
- FOUR SEASONS Denso 10S15C Compressor W/ Clutch (198372)
- UNIVERSAL AIR COND Honda Element 08-06 Compressor Kit, Kt1041A (KT1041A)
- MOTORCRAFT 99-03 Ford F250-550 Super Duty 7.3L Clutch Asy-Fan, Yb3157 (YB3157)
- UAC Dkv14G Compressor Assembly, Uac Co 10791C Uac (CO 10791C)
- Acdelco Automotive Air Conditioning Compressors & Clutches