Shop All Automotive Air Conditioning Compressors & Clutches
Acdelco
A/C Compressor Clutch Kit, 15-4720
Mfr # 15-4720
Zoro # G2981642
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-4720
- Zoro # G2981642
- UPC # 21625401713
- Country of Origin Mexico
- Category Automotive Air Conditioning Compressors & Clutches
Description
ACDelco GM Original Equipment A/C Compressor Clutch Kits include the compressor clutch, which engages and disengages the compressor when the A/C is switched ON and Off, and other related components. The compressor clutch consists of a pulley, pressure plate, and electromagnetic coi
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Fir Tree Tie Assembly, Blk, 8", 50lb., PK100 (83-6046)
- BOSCH Quietcast Disc Disc Brake Roto, 40011583 (40011583)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- SEA-DOG Sea-Dog 520045-1 Plugmate Garboard Wrench (520045-1)
- ACDELCO Compressor Kit-A/C, 19419918 (19419918)
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- FOUR SEASONS Chevy/:New Sanden/Sankyo Sd7B10 W/Clutch New Compressor, 68573 (68573)
- FOUR SEASONS Hd Bus:K-Diesel Kiki-Zexel-Seltec Tm16 W New Compressor, 68605 (68605)
- FOUR SEASONS ACURA/HONDA:NEW DENSO 10S17C W/CLUTCH (78383)
- UNIVERSAL AIR COND Acura:New Keihin Hs110R W/Clutch New Compressor, Co10849T (CO10849T)
- UNIVERSAL AIR COND Ford/Merc:New Ford Fs20 W/Clutch New Compressor, Co10909C (CO10909C)
- Acdelco Automotive Air Conditioning Compressors & Clutches