Shop All Air Compressor Parts
Acdelco
A/C Compressor Clutch, 15-4685
Mfr # 15-4685
Zoro # G7866063
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions (L X H) (In.) 6.75 in x 2.25 in
- Type Non Thermal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-4685
- Zoro # G7866063
- UPC # 21625315201
- Country of Origin Mexico
- Category Air Compressor Parts
Dimensions
Dimensions (L X H) (In.) | 6.75 in x 2.25 in |
Details
Item | Air Conditioning Compressor Clutch |
Type | Non Thermal |
Description
ACDelco offers premium aftermarket Air Conditioning Parts. ACDelco Air Conditioning Parts include a complete range of components, from accumulators, receiver driers, blower motors, compressors, and condensers to filters, evaporators, and engine fan cooling motors. ACDelco Air Conditioning Parts are manufactured to deliver the reliability and durability expected of ACDelco.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005873, Return Line, 10 micron (ZX-R928005873)
- BESTORQ Cogged Belt, 79 in Outside Length, 21/32 in Top Width, 1 Ribs (BX76)
- PIX Belt, B Kevlar, 5/8 x 133 in. OC (B130K)
- MRC Bearing, 40mm, 49,500 N, Steel, Snap-Ring (5208MG)
- INGERSOLL-RAND Check Valve, Ingersoll Rand (85582286)
- MOTORCRAFT Valve-Air Condi, Yg360 (YG360)
- DEWALT 2.5 DIGITAL INFLATOR WITH 15 STEEL BRAIDED HOSE (DXCM024-0438)
- TRU-FLATE Regulator W/Gauge 160Psi (24404)
- ATLAS COPCO SERVICE KIT AIR COMPRESSOR PARTS AND ACCESSORY (2905-0531-00)
- WESTWARD Idling Device (PN2423030G)
- INTERSTATE PNEUMATICS 3 Positions 4 Ways Hand Lever / Rotary Pneumatic Valve - 1/4 Inch NPT (CVH7047)
- Acdelco Air Compressor Parts