Shop All Automotive Air Conditioning Compressors & Clutches
Acdelco
A/C Compressor Clutch, 15-40048
Mfr # 15-40048
Zoro # G5439279
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.44 in
- Width 5.75 in
- Weight 0.41 lb
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-40048
- Zoro # G5439279
- UPC # 707773182772
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Height | 2.44 in |
Width | 5.75 in |
Length | 6 in |
Details
Weight | 0.41 lb |
Item | AC Compressor Clutch |
Description
AC Delco a/c compressor clutch's built a reputation in the automotive industry for quality and craftmanship. We manufacture a/c compressor clutch's for virtually every automobile on the road today. AC Delco a/c compressor clutch's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREMBO Brake Rotor / Uv Coated, 09.B595.11 (09.B595.11)
- ORALITE Reflective Tape, School Bus Type (18854)
- GEARWRENCH Large Pro Swivoil™ Filter Wrench 3.50 in - 3.90 in (3943)
- VELVAC Lane Change Mirror Bracket Kit, (714625)
- ACDELCO Compressor Kit-A/C, 19419918 (19419918)
- FOUR SEASONS Geo/Toyota:New Denso 10Pa15C W/Clutch New Compressor, 58397 (58397)
- UNIVERSAL AIR COND Ford/Merc:New Ford Fs20 W/Clutch New Compressor, Co10909C (CO10909C)
- DENSO A/C Compressor and Clutch, 471-1630 (471-1630)
- FOUR SEASONS Mazda Pu 93-89 New Compressor, 58575 (58575)
- TIMKEN A/C Compressor Bearing, 907257 (907257)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co28003C (CO28003C)
- Acdelco Automotive Air Conditioning Compressors & Clutches