Shop All Shocks & Struts
Acdelco
Absorber Asm-Rr Shk, 84178213
Mfr # 84178213
Zoro # G3958979
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 15.94 in
- Upper Mounting Type Eyelet
- Lower Mount Type Eyelet
- Adjustable No
- Length 33.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 84178213
- Zoro # G3958979
- UPC # 808709658092
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Compressed Length | 15.94 in |
Length | 33.5 in |
Travel Length | 8.27 in |
Body Diameter (in) | 1.97 in |
Width (in) | 6.5 in |
Fully Open Length (in) | 24.21 in |
Height (in) | 6.1 in |
Details
Item | Rear Shock Absorber |
Upper Mounting Type | Eyelet |
Lower Mount Type | Eyelet |
Adjustable | No |
Features | Dust Shield, Gas Charged |
Includes | Boot |
Shock Stroke (in) | 8.27 in |
Shock Absorber Body End Measuring Point | Center Bolt Hole Upper Mount |
Shock Absorber Rod End Measuring Point | Center Bolt Hole Lower Mount |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 3/16 In. OD, Blk (PFT-3A-BLK-100)
- TRUCK-LITE 30 Series, Incandescent, Yellow Round, 1 Bulb, Marker Clearance Light, PC, PL-10, 12V (30200YP)
- FUSION Straight Terminal, 1/0 ga., Black, Pos (406310P)
- STENS Oem Replacement Belt 265-656 For Bobcat 38212 (265-656)
- ACDELCO Strut Asm-Hood, 510-1186 (510-1186)
- ACDELCO Strut Asm Frt Susp, 84677093 (84677093)
- ACDELCO Absorber Asm-Frt Shk, 540-1731 (540-1731)
- TUFF SUPPORT HOOD STRUT (610530)
- FEBI Hood Shock, 27733 (27733)
- BILSTEIN M-Benz C230 05-02/C240 05-01 Strut Assembly, 22-141705 (22-141705)
- FOCUS AUTO PARTS Shock Absorber 2002-2003 Dodge Ram 1500, 341638 (341638)
- Acdelco Shocks & Struts