Shop All Shocks & Struts
Acdelco
Absorber Asm-Rr Shk, 540-1717
Mfr # 540-1717
Zoro # G3947018
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 15.55 in
- Upper Mounting Type Eyelet
- Lower Mount Type Eyelet
- Adjustable No
- Features Gas Charged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 540-1717
- Zoro # G3947018
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Compressed Length | 15.55 in |
Length | 26 in |
Travel Length | 5.83 in |
Height (in) | 3.4 in |
Width (in) | 4.4 in |
Fully Open Length (in) | 21.38 in |
Details
Item | Rear Shock Absorber |
Upper Mounting Type | Eyelet |
Lower Mount Type | Eyelet |
Adjustable | No |
Features | Gas Charged |
Color | Black |
Shock Absorber Body End Measuring Point | Center Eyelet |
Shock Absorber Rod End Measuring Point | Center Eyelet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00461)
- RUST-OLEUM Wipe New .34 Oz Cl Headlight Restore (HDLCAL)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint, 1 PK (P46-8)
- NGK 9029 Laser Iridium Spark Plug (9029)
- ACDELCO Strut Asm Frt Susp, 84677093 (84677093)
- ACDELCO Strut Asm-Hood, 510-1186 (510-1186)
- ACDELCO Absorber Asm-Frt Shk, 540-1731 (540-1731)
- ACDELCO Absorber Asm-Rr Shk, 84178213 (84178213)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G57331 (G57331)
- BILSTEIN Shock Absorber, 19-292090 (19-292090)
- TOP QUALITY Front Suspension Strut Shock Mounting Pair For Nissan Altima Maxima Murano Infiniti Quest (K73-100139)
- Acdelco Shocks & Struts