Shop All Shocks & Struts
Acdelco
ABSORBER ASM-RR SHK
Mfr # 540-1651
Zoro # G502198004
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 14.13 in
- Upper Mounting Type Upper Mount Bracket
- Lower Mount Type Clevis
- Adjustable No
- Travel Length 3.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 540-1651
- Zoro # G502198004
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Compressed Length | 14.13 in |
Travel Length | 3.85 in |
Length | 23.7 in |
Fully Open Length (in) | 17.97 in |
Body Diameter (in) | 1.95 in |
Height (in) | 4.7 in |
Width (in) | 4.7 in |
Details
Item | Premium Monotube Rear Shock Absorber |
Upper Mounting Type | Upper Mount Bracket |
Lower Mount Type | Clevis |
Adjustable | No |
Features | Dust Shield, Gas Charged |
Shock Absorber Body End Measuring Point | Clevis Eye Center |
Shock Absorber Rod End Measuring Point | Center Upper Mount Bracket |
Shock Stroke (in) | 3.85 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Hydraulic Filter, Cartridge, P167181 (P167181)
- AUTOTEXT HEAVY DUTY Wiper System Hardware Kit (KMPT)
- TEMPRO Tempro TP502 Line Voltage -30 to 110 Degree F Fixed Bulb Steel Housing SPST Thermostat (TP502)
- SKF Shaft Repair Sleeve, SS, 0.623 to 0.627in. (99062)
- ACDELCO Absorber Asm-Frt Shk, 540-1731 (540-1731)
- ACDELCO Strut Asm-Hood, 510-1186 (510-1186)
- ACDELCO Strut Asm Frt Susp, 84677093 (84677093)
- ACDELCO Absorber Asm-Rr Shk, 84178213 (84178213)
- BILSTEIN Audi Tt 06-00/Tt Quattro 06-00/Volkswa Strut Assembly, 35-046387 (35-046387)
- GABRIEL Premium, Shock Absorbers For Cars, 69675 (69675)
- QA1 Shock Absorber Mount Bushing (QA1-COM8T102PK)
- Acdelco Shocks & Struts