Shop All Tire Valves & Valve Caps
Acdelco
ABS Modulator Valve, 19149234
Mfr # 19149234
Zoro # G5575435
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Female
- Height (in) 5.5 in
- Connector Gender Male
- Width (in) 6.88 in
- Length (in) 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 19149234
- Zoro # G5575435
- UPC # 707773420331
- Country of Origin Mexico
- Category Tire Valves & Valve Caps
Dimensions
Height (in) | 5.5 in |
Width (in) | 6.88 in |
Length (in) | 8.5 in |
Details
Terminal Gender | Female |
Connector Gender | Male |
Terminal Type | Pressure Contact |
Attachment Type | Bracket |
Number of Connectors | 1 |
Number of Terminals | 2 |
Item | Brake Pressure Modulator Valve |
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Key Tag With 3/4 In Ring, PK1000 (M-FB-P9833-13)
- MAIN FILTER ALLISON 29540494 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- PERKO Spring Clamps 5/8" To 1-1/4"- Pair (0502DP1STS)
- KEN-TOOL Mt and Demount Spoon, 30In, 7/8In Stk (33238)
- MILTON Tire Valve Core, TR C1, PK100 (404-100)
- MILTON Rim Nut, TR# LN-10, PK10 (463)
- HALTEC Truck/Bus Tire Valve, 1 1/8 In, PK10 (TV-575A)
- HALTEC Metal Dome Valve Cap, PK100 (A-100-VC-3)
- HALTEC Light Extension, 2-15/16" (HE-371)
- VIAIR DOT Inflation Valve (For 3/8" Air Line) PTC Style, Nickel Plated, PK 4 (13892)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK10 (TV-415-10)
- Acdelco Automotive Tire & Wheel