Shop All Automotive Relay & Control Modules
Acdelco
Abs Control Module, 19178838
Mfr # 19178838
Zoro # G3024367
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.8 in
- Weight 0.3 lb
- Material Plastic/Metal
- Width 6.8 in
- Length 6.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19178838
- Zoro # G3024367
- UPC # 808709015062
- Country of Origin Mexico
- Category Automotive Relay & Control Modules
Dimensions
Height | 6.8 in |
Width | 6.8 in |
Length | 6.8 in |
Details
Weight | 0.3 lb |
Material | Plastic/Metal |
Programmable | Yes |
Number of Terminals | 49 |
Item | Electronic Brake Control Module |
Number of Connectors | 2 |
Connector Gender | Female |
Brake Service Grade | Regular |
Terminal Gender | Male |
Description
ACDelco GM Original Equipment Anti-Lock Brake System Control Module functions to control the vehicle’s wheels helping to enhance braking ability on wet, slippery, or icy road surfaces. This original equipment ABS control module is manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors. AC Delco abs control module's built a reputation in the automotive industry for quality and craftmanship.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC HILITES 18-C JEEP WRANGLER JL JEEP JL; A-PILLAR BRACKET SET 18-19 (7318)
- E-Z-GO Seat Bottom Covers in Black (71602G06)
- MILTON Inflator Gage, Bayonet, 3ft Hose Whip (523)
- HENGST Oil Filter, H97W05 (H97W05)
- ACDELCO CONTROL ASM-HTR & A/C (84793089)
- ACDELCO 09-05 Buick Allure/05-97 Century Relay-R/Wdo Def, 13503102 (13503102)
- ACDELCO 98-07 Chev Astro/99-02 Blazer/97-02 5.7L Ign Control Mod, 19352931 (19352931)
- ACDELCO 99-03 Ford F-Expedtn-Excursn/99-02 Cav Flasher Asm-Haz, C1932A (C1932A)
- GROTE Relay, 5 Pin Mini Blade, 25/20A, 12V (84-1077)
- A1 CARDONE Remanufactured Engine Control Computer, 78-8542F (78-8542F)
- GROTE 12-Lamp Electromchncl Flasher-3 Tm- Rtl, 44540-5 (44540-5)
- Acdelco Automotive Relay & Control Modules