Shop All Cordless Impact Tools
Acdelco
A20 20V Li-ion BRUSHLESS Impact Driver Bare Tool
Mfr # ARI20155T
Zoro # G1948979
original price:
$149.23
27% off
new price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Included No
- Tool Weight 2.86 lb
- Brushless Motor Yes
- Series A20 Compact
- Features No Carbon Brush and Commutator Worn Out Problems, No Sparking and Heat Generating; Compact and Ergonomic Design; Variable Speed With Reversible Control and Electric Brake Switch; Durable Metal Gearbox Housing and Rubber Boots Design; Battery Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARI20155T
- Zoro # G1948979
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Overall Length | 6 in |
Details
Item | Impact Driver |
Battery Included | No |
Tool Weight | 2.86 lb |
Brushless Motor | Yes |
Series | A20 Compact |
Features | No Carbon Brush and Commutator Worn Out Problems, No Sparking and Heat Generating; Compact and Ergonomic Design; Variable Speed With Reversible Control and Electric Brake Switch; Durable Metal Gearbox Housing and Rubber Boots Design; Battery Indicator |
Voltage | 20V DC |
Built-In Light | LED |
Free Speed | 0 to 2800 rpm |
Fastening Torque | 148 ft-lb |
Impacts per Minute | 0 to 3000 |
Description
ACDelco A20 BRUSHLESS 20V Li-ion cordless Impact Driver Bare Tool, max. 148 ft-lbs Torque, ARI20155
A20 Brushless Compact Series Tools are designed with power and compact size in heart. The family includes drill driver, impact wrenches, impact drivers, and polisher/sander all share a common slim but powerful 20V max. battery platform. The versatility of A20 series makes it the best choice for the work!
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: 148 ft-lbs and long running time & life cycle
* Durable metal gearbox housing
* Variable speed trigger with reversible control & electric brake switch (0 to 2,800 RPM)
* Built-in LED light & battery indicator
* Compact light weight design - comfort for long hours work
SPECIFICATIONS
* Voltage: 20VDC
* Driver: 1/4" Hex Shank
* Max Torque: 148 ft-lbs
* No Load Speed: 0-2,800 RPM
* Impact per minute: 0-3,000 IPM
* Tool Weight: 3.03 lbs
A20 Brushless Compact Series Tools are designed with power and compact size in heart. The family includes drill driver, impact wrenches, impact drivers, and polisher/sander all share a common slim but powerful 20V max. battery platform. The versatility of A20 series makes it the best choice for the work!
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: 148 ft-lbs and long running time & life cycle
* Durable metal gearbox housing
* Variable speed trigger with reversible control & electric brake switch (0 to 2,800 RPM)
* Built-in LED light & battery indicator
* Compact light weight design - comfort for long hours work
SPECIFICATIONS
* Voltage: 20VDC
* Driver: 1/4" Hex Shank
* Max Torque: 148 ft-lbs
* No Load Speed: 0-2,800 RPM
* Impact per minute: 0-3,000 IPM
* Tool Weight: 3.03 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- F (46776)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1/2"L, Thru Tap, Steel (GN5C----F2---21)
- WESTWARD Screw Extractor Spiral Flute Size #8 (2RUP6)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502585)
- ACDELCO G12 12V 1/4'' Cordless Impact Driver, (Tool Only), ARI12105T (ARI12105T)
- ACDELCO P20 series 20V BRUSHLESS 1/4" Impact Driver w/ ETC (Bare Tool) (ARI20101T)
- ACDELCO P20 series 20V BRUSHLESS 1/2" Impact Wrench w/ ETC (Bare Tool) (ARI20100T)
- ACDELCO A20 20V Li-ion BRUSHLESS Impact Driver, 1-Battery Kit (ARI20155-M)
- ACDELCO P20 Li-ion 20V BRUSHLESS 3/8" Impact Wrench w/ ETC (Bare Tool) (ARI20138A1-3T)
- ACDELCO A20 20V Li-ion BRUSHLESS Impact Driver, 2-battery kit (ARI20155)
- DEWALT Ratchet 3/8", w/ 2 Bonus Batteries (DCF503B/DCB126/DCB126)
- Acdelco Cordless Impact Tools