Shop All Cordless Impact Tools
Acdelco
A20 20V Li-ion BRUSHLESS Impact Driver, 1-Battery Kit
Mfr # ARI20155-M
Zoro # G1949049
original price:
$239.56
21% off
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Battery Pack, Charger, Case
- Battery Included Yes
- Battery Capacity 2.0 Ah
- Tool Weight 2.86 lb
- Series A20 Compact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # ARI20155-M
- Zoro # G1949049
- Country of Origin Taiwan, Province of China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Overall Length | 6 in |
Details
Includes | (1) Battery Pack, Charger, Case |
Battery Included | Yes |
Battery Capacity | 2.0 Ah |
Tool Weight | 2.86 lb |
Item | Impact Driver |
Series | A20 Compact |
Features | No Carbon Brush and Commutator Worn Out Problems, No Sparking and Heat Generating; Compact and Ergonomic Design; Variable Speed With Reversible Control and Electric Brake Switch; Durable Metal Gearbox Housing and Rubber Boots Design; Battery Indicator |
Brushless Motor | Yes |
Voltage | 20V DC |
Cordless Tool Battery Type | Li-ion |
Number of Batteries Included | 1 |
Fastening Torque | 148 ft-lb |
Battery Model No. | AB2056LA |
Free Speed | 0 to 2800 rpm |
Charger Included | ADC20US07-40 |
Built-In Light | LED |
Impacts per Minute | 0 to 3000 |
Description
ACDelco A20 BRUSHLESS 20V Li-ion cordless Impact Driver Kit, max. 148 ft-lbs Torque, Battry Pack, ARI20155
A20 Brushless Compact Series Tools are designed with power and compact size in heart. The family includes drill driver, impact wrenches, impact drivers, and polisher/sander all share a common slim but powerful 20V max. battery platform. The versatility of A20 series makes it the best choice for the work!
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: 148 ft-lbs and long running time & life cycle
* Durable metal gearbox housing
* Variable speed trigger with reversible control & electric brake switch (0 to 2,800 RPM)
* Built-in LED light & battery indicator
* Compact light weight design - comfort for long hours work
SPECIFICATIONS
* Voltage: 20VDC
* Driver: 1/4" Hex Shank
* Max Torque: 148 ft-lbs
* No Load Speed: 0-2,800 RPM
* Impact per minute: 0-3,000 IPM
* Tool Weight: 3.03 lbs
A20 Brushless Compact Series Tools are designed with power and compact size in heart. The family includes drill driver, impact wrenches, impact drivers, and polisher/sander all share a common slim but powerful 20V max. battery platform. The versatility of A20 series makes it the best choice for the work!
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: 148 ft-lbs and long running time & life cycle
* Durable metal gearbox housing
* Variable speed trigger with reversible control & electric brake switch (0 to 2,800 RPM)
* Built-in LED light & battery indicator
* Compact light weight design - comfort for long hours work
SPECIFICATIONS
* Voltage: 20VDC
* Driver: 1/4" Hex Shank
* Max Torque: 148 ft-lbs
* No Load Speed: 0-2,800 RPM
* Impact per minute: 0-3,000 IPM
* Tool Weight: 3.03 lbs
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee 48-66-1381 (M1670-T)
- DRILLCO 25/64, JOBBER LENGTH DRILL - 100SE (100SE125)
- GREENLEE Mandrel-Plastic 3.5 (39259)
- IRWIN Wood Chisel Set, 4 PC, 1/4 To 1 In Tip (M444S4)
- ACDELCO A20 20V Li-ion BRUSHLESS 1/2" Impact Wrench (1 Battery) (ARI20156-M)
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs, 2-Battery Kit (ARI12104P)
- ACDELCO G12 12V 1/4'' Cordless Impact Driver, (Tool Only), ARI12105T (ARI12105T)
- ACDELCO P20 Li-ion 20V BRUSHLESS 3/8" Impact Wrench w/ ETC (Bare Tool) (ARI20138A1-3T)
- ACDELCO P20 series 20V BRUSHLESS 1/4" Impact Driver w/ ETC (Bare Tool) (ARI20101T)
- ACDELCO G12 K5 Combo 3/8" Drill Driver+ 1/4"Impact Driver, 2-battery (ARI12105-K5)
- MILWAUKEE TOOL M12 3/8" HS Ratchet, M12 HOCP2.5 Batt (2567-20, 48-11-2425)
- Acdelco Cordless Impact Tools