Shop All Electric Polishers And Buffers
Acdelco
A20 20V BRUSHLESS 2-Speed 3" Mini Polisher Kit
Mfr # ARS2016-P2
Zoro # G1105068
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 0 to 3000; 0 to 7300
- Battery Included / Bare Tool Battery Included
- Voltage 20V DC
- Cordless Tool Battery Type Li-ion
- Tool Length 6-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARS2016-P2
- Zoro # G1105068
- Country of Origin Taiwan, Province of China
- Category Electric Polishers And Buffers
Dimensions
Tool Length | 6-1/8 in |
Pad Size | 3 in |
Details
Item | Sander Polisher |
No Load RPM | 0 to 3000; 0 to 7300 |
Battery Included / Bare Tool | Battery Included |
Voltage | 20V DC |
Cordless Tool Battery Type | Li-ion |
Tool Weight | 2.42 lb |
Includes | (2) Battery Pack, Charger, Backing Pad, Sand Papers, (2) Compounding Pads |
Included Charger | ADC20US07-40 |
Battery Capacity | 2.0 Ah |
Grit | 240, 320, 600 |
Motor Type | Brushless |
Series | A20 Compact |
Handle Design | Two Positioned Side Handle |
Battery Included | AB2056LA |
Features | Compact and Light Weight; No Carbon Brush and Commutator Worn Out Problems, No Sparking and Heat Generating; Durable Metal 2-Speed Gearbox Housing & Rubber Boots Design; Responsive Vsr Switch; Built-In Super Bright Led Light & Battery Indicator |
Compounding Pad Material | Wool Bonnet, Foam |
Description
ACDelco A20 BRUSHLESS 20V Li-ion cordless 2-Speed 3" cordless Mini Polisher Kit, 2 Battery Packs, Quick Charger, ARS2016
A20 Brushless Compact Series Tools are designed with power and compact size in heart. The family includes drill driver, impact wrenches, impact drivers, and polisher/sander all share a common slim but powerful 20V max. battery platform. The versatility of A20 series makes it the best choice for the work!
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: long running time & life cycle
* 2-Speed gearbox with variable speed trigger (0-3,000 / 0-7,000 RPM)
* Compact & light weight
* Convenient two positioned side handle w/built-in battery indicator
* Ergonomic design, built-in LED light & battery indicator
SPECIFICATIONS
* Voltage: 20VDC
* Pad size: 3" diameter
* Pad Thread size: M6-10 (1/4"-20 or 1/4"-28)
* No Load Speed: 0-3000 / 0-7300 RPM
* Tool Weight
* 2.42 lbs
A20 Brushless Compact Series Tools are designed with power and compact size in heart. The family includes drill driver, impact wrenches, impact drivers, and polisher/sander all share a common slim but powerful 20V max. battery platform. The versatility of A20 series makes it the best choice for the work!
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: long running time & life cycle
* 2-Speed gearbox with variable speed trigger (0-3,000 / 0-7,000 RPM)
* Compact & light weight
* Convenient two positioned side handle w/built-in battery indicator
* Ergonomic design, built-in LED light & battery indicator
SPECIFICATIONS
* Voltage: 20VDC
* Pad size: 3" diameter
* Pad Thread size: M6-10 (1/4"-20 or 1/4"-28)
* No Load Speed: 0-3000 / 0-7300 RPM
* Tool Weight
* 2.42 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI L921 5/16-18 H3 3FL HSS SPIRAL POINT PLUG TAP (67080)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 39"L, SDS Plus (HC2089)
- NANUK CASES Waterproof Panel Kit, for 940 Case, Alum. (940-PANEL ALUM. KIT)
- MILWAUKEE TOOL 9" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5026)
- ACDELCO G12 12V Cordless 3" Polisher, 2-Battery Kit w/Accessories (ARS1212P)
- DAYTON Bench Top Buffer, Steel, 8 in., 3/4 HP (48WE53)
- WALTER SURFACE TECHNOLOGIES Quick-Step Big-Buff Polishing Tool (30A265)
- DEWALT 20V MAX* XR(R) 5 in. Cordless Variable-Speed Random Orbit Polisher Kit (DCM848P2)
- HARDIN VS5 Var Spd Wet Grinder Polisher, Dust Shroud, 4" Diamond Turbo Cup Wheel, 8 pc 5" Diamond Pad Set (GHCCGRINDPOLSET)
- METABO Corded Polisher, 1900 RPM, 13 A (PE 15-20 RT)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 5 Inch Diamond Polishing Pad Set (GHWV5POLSET)
- Acdelco Finishing Tools