Shop All Hammer Drills
Acdelco
A20 1/2" BRUSHLESS Hammer Drill, 2-Speed, Tool Only
Mfr # ARK20129T
Zoro # G1949198
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- No Load RPM 0 to 600 rpm; 0 to 2000 rpm
- Max. Torque 500 in-lb
- Tool Weight 3.03 lb
- Battery Included / Bare Tool Bare Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # ARK20129T
- Zoro # G1949198
- Country of Origin Taiwan, Province of China
- Category Hammer Drills
Dimensions
Drive Size | 1/2 in |
Details
Item | Hammer Drill |
Voltage | 20V DC |
No Load RPM | 0 to 600 rpm; 0 to 2000 rpm |
Max. Torque | 500 in-lb |
Tool Weight | 3.03 lb |
Battery Included / Bare Tool | Bare Tool |
Features | No Carbon Brush and Commutator Worn Out Problems, No Sparking and Heat Generating, Variable Speed With Reversible Control and Electric Brake Switch, Built-In Super Bright Led Light and Battery Indicator |
Speed Type | 2-Speed |
Battery Type | Li-ion |
Torque Settings | 18 |
Battery Capacity | 2.0 Ah |
Brushless Motor | Yes |
Description
ACDelco A20 BRUSHLESS 20V Li-ion 2-Speed cordless Hammer Drill Bare Tool, max. 500 in-lbs, ARK20129T
A20 Brushless Compact Series Tools are designed with power and compact size in heart. The family includes drill driver, impact wrenches, impact drivers, and polisher/sander all share a common slim but powerful 20V max. battery platform. The versatility of A20 series makes it the best choice for the work!
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: max 500 in-lbs torque, long running time & life cycle
* 2-Speed gearbox for optimium RPM applications
* 18 torque settings + drill mode + hammer drill mode
* Variable Speed Trigger (0-600 / 0-2,000 RPM) with reversible control and electric brake switch
* Built-in LED light & battery indicator
SPECIFICATIONS
* Voltage: 20VDC
* Chuck Capacity: 1/2"
* Max Torque: 500 in-lbs
* No Load Speed: 0-600 / 0-2,000 RPM
* Blows per Minute: 21,000 BPM
* Tool Weight: 3.03 lbs
A20 Brushless Compact Series Tools are designed with power and compact size in heart. The family includes drill driver, impact wrenches, impact drivers, and polisher/sander all share a common slim but powerful 20V max. battery platform. The versatility of A20 series makes it the best choice for the work!
Brushless Motor (BLDC) is advanced motor technologies which integrates electronics control board and servo system in the motor assembly and replaced mechanical commutator contact ("brush") used in traditional brushed motor design. The brushless motor provides many advantages;
* High power-to-weight ratio and precise torque control
* High energy efficiency - 50% longer running time and longer life span
* Eliminating carbon brush/commutator worn out and replacement hassle
* Eliminating sparking and overheat problem
FEATURES
* Powerful Brushless Motor: max 500 in-lbs torque, long running time & life cycle
* 2-Speed gearbox for optimium RPM applications
* 18 torque settings + drill mode + hammer drill mode
* Variable Speed Trigger (0-600 / 0-2,000 RPM) with reversible control and electric brake switch
* Built-in LED light & battery indicator
SPECIFICATIONS
* Voltage: 20VDC
* Chuck Capacity: 1/2"
* Max Torque: 500 in-lbs
* No Load Speed: 0-600 / 0-2,000 RPM
* Blows per Minute: 21,000 BPM
* Tool Weight: 3.03 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Collet (KP4753-116)
- PROTO Retaining Ring Pliers, 0.070In Tip, 45 Deg (J375)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- DRILLCO Metric Taper Tap, 6mmx1.0, 12PK (28E060AT)
- CLE-LINE 5PC SDS-Plus 2-Flute Carbide-Tipped Masonry Drill Set CLE 1821 HSS 3/16, 1/4, 5/16, 3/8, 1/2X6IN (C21031)
- MAKITA LXT Brushless 1/2" Hammer Drill/Driv, 18V (XPH14Z)
- MILWAUKEE HAND TRUCKS Milwaukee 5262-21 Rotary Hammer Kit, 120 V, 1 in Chuck, SDS-Plus Chuck, Black/Gray/Red (5262-21)
- DEWALT Pavement Breaker, W/Truck, 1 1/8, 15A, 120V (D25980KB)
- DEWALT Hammer Drill, 1/2In Chuck, 20V (DCD999T1)
- METABO Hammer Drill, 3100 RPM No Load Speed (SBE 850-2)
- DEWALT 1/2" VSR Pistol Grip Hammerdrill Kit (DWD520K)
- Acdelco Power Drills