Shop All Automotive Relay & Control Modules
Acdelco
99-03 Ford F-Expedtn-Excursn/99-02 Cav Flasher Asm-Haz, C1932A
Mfr # C1932A
Zoro # G3283162
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Number of Terminals 5
- Wattage 162 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # C1932A
- Zoro # G3283162
- UPC # 707773071502
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12V DC |
Number of Terminals | 5 |
Wattage | 162 W |
Item | Hazard Warning Flasher |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 29 x 8 Ole' Miss Tire Cover (TCFMssppUBK)
- CUSTOM ACCESSORIES Clips Battery Socket 12V (18710)
- A & I PRODUCTS Worklamp, LED, Flood, Oval 0" x0" x0" (A-WL1250)
- BOSCH Engine Coolant Temperature Sensor, 0280130122 (0280130122)
- ACDELCO 09-05 Buick Allure/05-97 Century Relay-R/Wdo Def, 13503102 (13503102)
- ACDELCO 98-07 Chev Astro/99-02 Blazer/97-02 5.7L Ign Control Mod, 19352931 (19352931)
- STANDARD IGNITION Relay, Ry698 (RY698)
- T SERIES Fuel Pump Relay, RY109T (RY109T)
- STANDARD IGNITION A/C Clutch Relay, RY-790 (RY-790)
- T SERIES Starter Relay, SS584T (SS584T)
- STANDARD IGNITION Multi Purpose Relay, RY-214 (RY-214)
- Acdelco Automotive Relay & Control Modules